Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, Brown, Silver

  • Mfr # 23040

  • Zoro # G2643374


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23040
Zoro #
G2643374
UPC #
749856230406
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Trade Size
Long
Drill Point Dia.
7/64 in
Dimension Type
Wire
Point Dia.
7/64"
Size- Decimal
#4 (0.2090)
Body Dia.
1/4 in
Overall Length
4 in
Size
#3
Drill Size
#3
Size - Decimal
#3 - 0.2130
Cut Length
40.33 ft
Cut Width
31.5 ft
Finished Width
30 ft
Mesh Size
14 x 14
Finished Length
40 ft
Grommet Inside Diameter
0.47 in

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Material
High Speed Steel
Flute Type
Spiral
Countersink Style
Plain
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Included Angle
60 Degrees
Series
Long
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Countersink Angle
60 Degrees
Measurement System
Wire
Includes
Plastic Cap Reinforced Corners
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Duty Rating
Heavy
Resistance Properties
UV Resistant
Flexibility Temperature - Minimum
-22 Degrees F
Fabric Material
Polyethylene
Includes Grommets
Grommets Included
Reversibility
Reversible
Number of Grommets
92
High-Visibility
Non-High Visibility
Breathability
Non-Breathable
Denier
850
Shape
Rectangle
Product Type
Tarp
Insulation
Non-Insulated
Seam Type
Rope-Reinforced
Water Resistance
Waterproof

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.