Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, Brown, Silver

  • Mfr # 25010

  • Zoro # G5158544


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25010
Zoro #
G5158544
UPC #
749856250107
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Tip Size (In.)
7/16 in
Length (In.)
6 in
Shank Diameter
5/8 in
Overall Length
6 in
Tip Size
7/16 in
Taper Length
4 in
Hole Diameter
7/16 in
Mesh Size
14 x 14
Cut Width
52.5 ft
Grommet Inside Diameter
0.47 in
Finished Width
50 ft
Cut Length
100.33 ft
Finished Length
100 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Construction
Steel
Design
1-piece
Tether Capable
Tether Capable
Meets/Exceeds
ASME
Hex (In.)
5/8 in
Characteristics
Black Oxide Finish
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes
Plastic Cap Reinforced Corners
Material
Steel
Shank Shape
Round
Punch Type
Roll Pin Punch
Tether Ready
No
Includes Striking Cap
No
Measurement Type
SAE
Tip Type
Ball
Container Type
Bulk
Finish
Black Oxide
Grip Style
Knurled
Includes Handle
No
Automatic
No
Includes Handguard
No
Weight
0.29 lb
Material Applications
Metal
Insulated
No
Features
Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations
Tip Hardness
55 to 57 HRC
Insulation
Non-Insulated
Denier
850
Breathability
Non-Breathable
Fabric Material
Polyethylene
Number of Grommets
202
Includes Grommets
Grommets Included
Seam Type
Rope-Reinforced
Product Type
Tarp
Duty Rating
Heavy
Shape
Rectangle
Flexibility Temperature - Minimum
-22 Degrees F
Reversibility
Reversible
High-Visibility
Non-High Visibility
Resistance Properties
UV Resistant
Water Resistance
Waterproof

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.