Zoro Homepage

10 mil Tarp, White

  • Mfr # 30810

  • Zoro # G313040592


product price: $13.59
/ea

Key Features

Color
White
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30810
Zoro #
G313040592
UPC #
749856308105
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Cut Width
8.4 ft
Finished Length
10 ft
Grommet Inside Diameter
0.47 in
Cut Length
10.33 ft
Finished Width
8 ft
Mesh Size
14 x 14

Details

Color
White
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes
Plastic Cap Reinforced Corners
Flexibility Temperature - Minimum
-22 Degrees F
High-Visibility
Non-High Visibility
Denier
850
Fabric Material
Polyethylene
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Water Resistance
Waterproof
Duty Rating
Heavy
Insulation
Non-Insulated
Product Type
Tarp
Number of Grommets
24
Seam Type
Rope-Reinforced
Reversibility
Reversible
Resistance Properties
UV Resistant
Includes Grommets
Grommets Included
Shape
Rectangle
Breathability
Non-Breathable

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.