Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, White

  • Mfr # 31012

  • Zoro # G513040576


product price: $19.69
/ea

Key Features

Color
White
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31012
Zoro #
G513040576
UPC #
749856310122
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Cut Length
12.33 ft
Mesh Size
14 x 14
Finished Length
12 ft
Finished Width
10 ft
Grommet Inside Diameter
0.47 in
Cut Width
10.5 ft

Details

Color
White
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes
Plastic Cap Reinforced Corners
Denier
850
Reversibility
Reversible
Insulation
Non-Insulated
Water Resistance
Waterproof
Fabric Material
Polyethylene
High-Visibility
Non-High Visibility
Product Type
Tarp
Flexibility Temperature - Minimum
-22 Degrees F
Duty Rating
Heavy
Number of Grommets
30
Seam Type
Rope-Reinforced
Includes Grommets
Grommets Included
Resistance Properties
UV Resistant
Shape
Rectangle
Breathability
Non-Breathable
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.