Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, White

  • Mfr # 31015

  • Zoro # G613040568


product price: $25.49
/ea

Key Features

Color
White
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31015
Zoro #
G613040568
UPC #
749856310153
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Cut Length
15.33 ft
Cut Width
10.5 ft
Finished Width
10 ft
Grommet Inside Diameter
0.47 in
Finished Length
15 ft
Mesh Size
14 x 14

Details

Color
White
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes
Plastic Cap Reinforced Corners
Duty Rating
Heavy
Denier
850
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Insulation
Non-Insulated
Water Resistance
Waterproof
Reversibility
Reversible
Fabric Material
Polyethylene
Flexibility Temperature - Minimum
-22 Degrees F
Number of Grommets
34
Breathability
Non-Breathable
High-Visibility
Non-High Visibility
Includes Grommets
Grommets Included
Product Type
Tarp
Shape
Rectangle
Seam Type
Rope-Reinforced
Resistance Properties
UV Resistant

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.