Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, White

  • Mfr # 31220

  • Zoro # G613040551


product price: $38.79
/ea

Key Features

Color
White
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31220
Zoro #
G613040551
UPC #
749856312201
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Finished Length
20 ft
Grommet Inside Diameter
0.47 in
Cut Width
12.6 ft
Mesh Size
14 x 14
Finished Width
12 ft
Cut Length
20.33 ft

Details

Color
White
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes
Plastic Cap Reinforced Corners
Number of Grommets
42
Flexibility Temperature - Minimum
-22 Degrees F
Reversibility
Reversible
High-Visibility
Non-High Visibility
Includes Grommets
Grommets Included
Product Type
Tarp
Duty Rating
Heavy
Breathability
Non-Breathable
Shape
Rectangle
Water Resistance
Waterproof
Denier
850
Insulation
Non-Insulated
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Fabric Material
Polyethylene
Seam Type
Rope-Reinforced
Resistance Properties
UV Resistant

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.