Zoro Homepage

10 mil Tarp, White

  • Mfr # 31620

  • Zoro # G913040534


product price: $49.29
/ea

Key Features

Color
White
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31620
Zoro #
G913040534
UPC #
749856316209
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Finished Length
20 ft
Cut Length
20.33 ft
Mesh Size
14 x 14
Finished Width
16 ft
Cut Width
16.8 ft
Grommet Inside Diameter
0.47 in

Details

Color
White
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes
Plastic Cap Reinforced Corners
Includes Grommets
Grommets Included
Water Resistance
Waterproof
Shape
Rectangle
Resistance Properties
UV Resistant
Product Type
Tarp
Denier
850
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Seam Type
Rope-Reinforced
Breathability
Non-Breathable
High-Visibility
Non-High Visibility
Duty Rating
Heavy
Fabric Material
Polyethylene
Insulation
Non-Insulated
Flexibility Temperature - Minimum
-22 Degrees F
Reversibility
Reversible
Number of Grommets
48

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.