Zoro Homepage

10 mil Tarp, White

  • Mfr # 31824

  • Zoro # G813040597


product price: $66.59
/ea

Key Features

Color
White
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31824
Zoro #
G813040597
UPC #
749856318241
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Cut Length
24.33 ft
Finished Width
18 ft
Cut Width
18.9 ft
Finished Length
24 ft
Mesh Size
14 x 14
Grommet Inside Diameter
0.47 in

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.