Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, White

  • Mfr # 32020

  • Zoro # G513040606


product price: $61.49
/ea

Key Features

Color
White
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32020
Zoro #
G513040606
UPC #
749856320206
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Grommet Inside Diameter
0.47 in
Finished Length
20 ft
Finished Width
20 ft
Cut Length
21 ft
Cut Width
20.33 ft
Mesh Size
14 x 14

Details

Color
White
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes
Plastic Cap Reinforced Corners
Water Resistance
Waterproof
Reversibility
Reversible
Fabric Material
Polyethylene
Number of Grommets
52
Resistance Properties
UV Resistant
Duty Rating
Heavy
Seam Type
Rope-Reinforced
Flexibility Temperature - Minimum
-22 Degrees F
Denier
850
High-Visibility
Non-High Visibility
Includes Grommets
Grommets Included
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Product Type
Tarp
Insulation
Non-Insulated
Shape
Square
Breathability
Non-Breathable

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.