Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, White

  • Mfr # 32030

  • Zoro # G613040582


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Color
White
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32030
Zoro #
G613040582
UPC #
749856320305
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Finished Width
20 ft
Mesh Size
14 x 14
Cut Length
30.33 ft
Cut Width
21 ft
Grommet Inside Diameter
0.47 in
Finished Length
30 ft

Details

Color
White
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes
Plastic Cap Reinforced Corners
Fabric Material
Polyethylene
Reversibility
Reversible
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Denier
850
Duty Rating
Heavy
High-Visibility
Non-High Visibility
Insulation
Non-Insulated
Number of Grommets
66
Water Resistance
Waterproof
Shape
Rectangle
Resistance Properties
UV Resistant
Breathability
Non-Breathable
Flexibility Temperature - Minimum
-22 Degrees F
Seam Type
Rope-Reinforced
Product Type
Tarp
Includes Grommets
Grommets Included

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.