Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Threaded Rod, Brown, Silver

  • Mfr # 21216

  • Zoro # G4437937


product price: $35.19
/ea

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21216
Zoro #
G4437937
UPC #
749856212167
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Thread Size
7/16"-20
Thread Length
2 ft
Overall Length
2 ft
Length
2 ft
Cut Length
16.33 ft
Mesh Size
14 x 14
Finished Width
12 ft
Cut Width
12.6 ft
Grommet Inside Diameter
0.47 in
Finished Length
16 ft

Details

Color
Brown, Silver
Item
Threaded Rod
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Meets/Exceeds
ASTM A108
Thread Direction
Right Hand
Temp. Range
Not Rated
Rockwell Hardness
Not Rated
Threaded Rod Finish
Plain
Yield Strength
45,000 psi
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
System of Measurement
Inch
For Use With
Nut and washer
Threaded Rod Color
Black
Thread Pitch
20
Thread Coverage
Fully
Number of Nuts Included
0
Material
Steel
Material Quality Standards
ASTM A108
Includes Nuts
No
Finish
Black Oxide
Thread Fit
1A
Minimum Yield Strength
45,000 psi
Material Grade/Class
Grade 2
Thread Type
Fine
Tensile Strength
60,000 psi
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNF
Thread Class
1A
Includes
Plastic Cap Reinforced Corners
Includes Grommets
Grommets Included
Reversibility
Reversible
Seam Type
Rope-Reinforced
Product Type
Tarp
Insulation
Non-Insulated
Duty Rating
Heavy
Number of Grommets
36
Fabric Material
Polyethylene
High-Visibility
Non-High Visibility
Breathability
Non-Breathable
Flexibility Temperature - Minimum
-22 Degrees F
Shape
Rectangle
Water Resistance
Waterproof
Resistance Properties
UV Resistant
Denier
850

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.