Shop ZORO SELECT
See all product information
Create Account
10 PK
- Mfr # U51431.031.0087
- Zoro # G915628228
product price:Â
$
8.15
/pk of 10, $0.82/ea
Sold in multiples of 2Â pks for
$16.30
Key Features
Nominal Diameter
5/16 in
System of Measurement
Inch
Material
420 Stainless Steel
Chamfer Diameter
0.304 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U51431.031.0087
- Zoro #
- G915628228
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Diameter
- 5/16 in
- Chamfer Diameter
- 0.304 in
Details
- System of Measurement
- Inch
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Spring Pin
- Shell Material
- 420 Stainless Steel
Description
Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Chamfer Diameter 0.304 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.