Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 3100 PK (Discontinued)
- Mfr # B31870.019.0100
- Zoro # G1167859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B31870.019.0100
Zoro #
G1167859
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1 in
Drive Size
#2
Size
#2
Head Height
0.133 in
Head Dia.
0.373 in to 0.357 in
Dia./Thread Size
#10
Thread Size
#10
Drill Point Length
0.235 in
Drill Point Size
2
Minimum Head Width
0.357 in
Drill Tip Length
15/64 in
Maximum Head Width
0.373 in
Maximum Head Height
0.133 in
Minimum Head Height
0.122 in
Head Width
0.373 in
Maximum Drilling Thickness
0.068 in
Fastener Length
1 in
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Pan, Drive Phillips, Screw Size #10, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.068 in, Head Width 0.373 in, Head Height 0.133 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.373 in, Minimum Head Width 0.357 in, Maximum Head Height 0.133 in, Minimum Head Height 0.122 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.