#10 x 1/2 in, Steel Pan Head Phillips Drive, 6700 PK

  • Mfr # PPTCI25-1000500-6700P

  • Zoro # G8468047


product price:  $256.99
/pk 6700, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
Fastener Length
1/2 in
Drive Size
#2
Material
Steel
Finish
Zinc-Plated
Materials for Use With
Asbestos, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPTCI25-1000500-6700P
Zoro #
G8468047
UPC #
-
Country of Origin
China

Dimensions

Screw Size
10/32 in
Fastener Length
1/2 in
Drive Size
#2
Head and Washer Height
0.133 in
Head Width
0.373 in
Overall Length
1/2 in
Thread Size
#10-16
Fastener Length
1/2 in
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in

Details

Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc-Plated
Materials for Use With
Asbestos, Plastic
Item
Thread-Forming Screw
Drive Type
Phillips
Point
Thread Cutting
Tapping Screw Type
BT
Pack Size
Bulk
Head Style
Pan
Dimensional Standards
ASME B18.6.4
Finish Type
Zinc Plated
Material Type
Steel
Head Shape
Round
Type
Thread-Forming Screw
Point Type
25

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Phillips, Thread Size #10-16, Fastener Length 1/2 in, Head Type Pan, Head and Washer Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.4, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Height 0.133 in, Head Width 0.373 in, Package Quantity 6700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.