Zoro Homepage

10" x 14" Homespun White Paper Placemats, PK1000

  • Mfr # 310468

  • Zoro # G7188571


product price: $42.79
/pk 1000, $0.04/ea

Key Features

Dimensions
10 in x 14 in
Material
Paper
Pattern
Homespun
Color
Assorted
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310468
Zoro #
G7188571
UPC #
076455212763
Country of Origin
United States

Dimensions

Dimensions
10 in x 14 in
Width
10 in
Length
14 in
Overall Length
14 in

Details

Item
Disposable Placemat
Material
Paper
Pattern
Homespun
Color
Assorted
Product Type
Placemat
SFI Certified
Yes
Recyclable
No
Compostable
Home Compostable
Weight
Light-Weight
USDA Certified Bio-based Products
Yes
BPI Certified
No
FSC Certified
No
Standards
BPI Certified, FSC Certified, SFI Certified
Item Weight
Light-Weight
Disposable Utensil Type
Placemat

Description

Disposable Placemat, Color Assorted, Compostable Home Compostable, FSC Certified No, Length 14 in, Material Paper, Pattern Homespun, Recyclable No, SFI Certified Yes, Standards BPI Certified, FSC Certified, SFI Certified, Weight Light-Weight, Width 10 in, BPI Certified No, Product Type Placemat, USDA Certified Bio-based Products Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.