#10 x 5/8 in, Steel Hex Head Slotted Drive, 8000 PK
- Mfr # HWTCIF-1000620SL-8000BX
- Zoro # G8240732
product price:Â
$
222.99
/pk of 8000, $0.03/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Blunt Tip
Screw Size
10/24 in
Fastener Length
5/8 in
Material
Steel
Finish
Zinc-Plated
Materials for Use With
Aluminum, Brass, Cast Iron, Metal, Lead, Plastic, Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWTCIF-1000620SL-8000BX
- Zoro #
- G8240732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- 10/24 in
- Fastener Length
- 5/8 in
- Head and Washer Height
- 0.105 in
- Head Width
- 0.313 in
- Overall Length
- 5/8 in
- Fastener Length
- 5/8 in
- Thread Size
- #10-24
- Maximum Head Height
- 1/8 in
- Maximum Head Width
- 13/32 in
Description
Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Hex Washer, Drive Slotted, Thread Size #10-24, Fastener Length 5/8 in, Head Type Hex Washer, Head and Washer Height 0.105 in, Dimensional Standards ASME B18.6.4, Maximum Head Width 13/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Height 0.105 in, Head Width 0.313 in, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.