Self-Drilling Screw, #10, 5/8 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 6000 PK

  • Mfr # TKHWI-1000620-3-6000P

  • Zoro # G4339097


product price:  $221.99
/pk 6000, $0.04/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKHWI-1000620-3-6000P
Zoro #
G4339097
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
5/8 in
Drive Size
5/16 in
Head Height
0.163 in
Head Dia.
0.413 in
Drill Point Size
3
Drill Point Length
0.25 in
Hex Width
0.305 in
Drill Tip Length
1/4 in
Washer Outside Diameter
0.384 in
Head Width
0.305 in
Overall Length
5/8 in
Fastener Length
5/8 in
Length
5/8 in
Driver Size
5/16 in
Maximum Head Width
5/16 in
Maximum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
External Hex
Head Color
Silver
Washer O.D.
0.384 in
Application
Steel and Steel Studs
Finish Type
Zinc Plated
Head Shape
Hex
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 5/8 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, Application Steel and Steel Studs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products