
#10 x Deck Screw, Zinc Yellow Steel, 2 in L, 2000 PK
Mfr # 1032DTF17Y
Zoro # G8552338
product price: $177.99
/pk 2000, $0.09/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
System of Measurement
Inch
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1032DTF17Y
Zoro #
G8552338
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Thread Type
Coarse
Description
Cutting Screws,10-9X2 6LOB FLT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.