Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Strip, 50 ft L, 1 in W, Black

  • Mfr # P9125RL01.00XOV

  • Zoro # G422579464


product price: $47.79
/ea
Sold in multiples of 9 for $430.11

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9125RL01.00XOV
Zoro #
G422579464
UPC #
-
Country of Origin
United States

Description

100 Percent EPDM Foam Tape Roll, Material EPDM, Shape Strip, Length 50 ft, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 8 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 200 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.