Zoro Homepage

1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia.

  • Mfr # 26W565

  • Zoro # G4825301


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Top Inside Dia.
24 in
Height
7/8 in
Material
Steel and Rubber
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W565
Zoro #
G4825301
UPC #
190735438312
Country of Origin
China

Dimensions

Top Inside Dia.
24 in
Height
7/8 in
Overall Length
24 in
Top Outside Dia.
24"
Overall Height
7/8 in
Outside Diameter
24 in
Top Inside Diameter
24 in

Details

Item
Benchtop Turntable
Load Capacity
1,000 lb
Material
Steel and Rubber
Color
Red
Finish
Powder Coated
Product Type
Benchtop Turntable
Maximum Load Capacity
1,000 lb
Features
Rubber Top Surface Provides Added Grip

Description

Benchtop Turntable, Product Type Benchtop Turntable, Maximum Load Capacity 1,000 lb, Outside Diameter 24 in, Top Inside Diameter 24 in, Overall Height 7/8 in, Material Rubber, Steel, Includes Not Applicable, Color Black, Red, Features Rubber Top Surface Provides Added Grip, Finish Powder Coated, Number of Ball Bearings Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.