Zoro Homepage
This item is Discontinued.
Zoro Select 1000 lb Capacity Stretcher MPH08S1190132

1000 lb Capacity Stretcher (Discontinued)

  • Mfr # MPH08S1190132
  • Zoro # G8530724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH08S1190132
Zoro #
G8530724
UPC #
-
Country of Origin
United States

Dimensions

Length
80 in
Width
37 in
Height
23 to 32 3/4 in
Overall Length
80 in
Overall Width
37 in

Details

Item
Bariatric Stretcher
Weight Capacity
1,000 lb
Wheels
(4) 8 in
Industry Type
Healthcare
Included Wheels
Wheels Included
Product Type
Bariatric Stretcher
Weight Capacity - Maximum
1,000 lb

Description

Bariatric Stretcher, Length 80 in, Width 37 in, Height 23 to 32 3/4 in, Weight Capacity 1,000 lb, Wheels (4) 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.