Zoro Homepage

1000mL Filter Unit, 0.22um, 90mm, PK12

  • Mfr # 11L833

  • Zoro # G4662734


product price: $228.99
/pk 12, $19.08/ea
Free Shipping & Returns

Key Features

Capacity
Upper: 1000 mL Receiver: 1000 mL
Material
PES (Membrane)
Autoclavable
No
Diameter
90 mm
Size
Pore: 0.22 um
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L833
Zoro #
G4662734
UPC #
190735551950
Country of Origin
China

Dimensions

Diameter
90 mm
Size
Pore: 0.22 um
Barb Size
Multiple
Maximum Particle Size
0.22 um

Details

Item
Filter Unit
Capacity
Upper: 1000 mL Receiver: 1000 mL
Material
PES (Membrane)
Autoclavable
No
Sterile/Non-Sterile
Sterile
Product Type
Filter System
Includes Stopper
Yes
Upper Capacity
1 L
Graduated
Yes
Receiver Capacity
1 L

Description

Filter Unit, Product Type Filter System, Diameter 90 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 1 L, Receiver Capacity 1 L, Maximum Particle Size 0.22 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.