101 Cop Rec Bar, 36 inL, 1 inW, 0.5 in
Mfr # 22665_36_0
Zoro # G108361345
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Material Grade
101
Thickness Tolerance
+/-0.003 in
Includes Material Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22665_36_0
Zoro #
G108361345
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.008 in
Overall Width
1 in
Overall Length
36 in
Thickness
0.5 in
Details
Item
101 Copper Rectangular Bar
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Material Grade
101
Thickness Tolerance
+/-0.003 in
Includes Material Certificate
No
Material
Copper
Yield Strength
36,000 psi
Brinell Hardness
74
Rockwell Hardness
B40
Temper
H02
Tensile Strength
43,000 psi
Shape
Rectangular Bar
Fabrication
Hot and Cold Workability
Standards
ASTM B187
Heat Treatable
No
Appearance
Metallic
System of Measurement
Inch
Description
101 Copper Rectangular Bar, Material Copper, Material Grade 101, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.5 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate No, Tensile Strength 43,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.