Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

101 Cop Rec Bar, 4 ftL, 1 inW, 0.5 in

  • Mfr # 22665_48_0

  • Zoro # G508361334


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
No
Shape
Rectangular Bar
Thickness Tolerance
+/-0.003 in
Overall Length
4 ft
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22665_48_0
Zoro #
G508361334
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Thickness
0.5 in
Width Tolerance
+/-0.008 in
Overall Width
1 in

Details

Item
101 Copper Rectangular Bar
Includes Material Certificate
No
Shape
Rectangular Bar
Thickness Tolerance
+/-0.003 in
Tensile Strength
43,000 psi
Rockwell Hardness
B40
Material Grade
101
Brinell Hardness
74
System of Measurement
Inch
Appearance
Metallic
Temper
H02
Fabrication
Hot and Cold Workability
Heat Treatable
No
Material
Copper
Standards
ASTM B187
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Yield Strength
36,000 psi

Description

101 Copper Rectangular Bar, Material Copper, Material Grade 101, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.5 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate No, Tensile Strength 43,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.