Zoro Homepage

101 Cop Rec Bar, 6 ftL, 1 inW, 0.5 in

  • Mfr # 22665_72_0

  • Zoro # G408361366


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Fabrication
Hot and Cold Workability
Yield Strength
36,000 psi
Appearance
Metallic
Heat Treatment
No Heat Treatment
Heat Treatable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22665_72_0
Zoro #
G408361366
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.008 in
Overall Width
1 in
Thickness
0.5 in
Overall Length
6 ft

Details

Item
101 Copper Rectangular Bar
Fabrication
Hot and Cold Workability
Yield Strength
36,000 psi
Appearance
Metallic
Heat Treatment
No Heat Treatment
Heat Treatable
No
Rockwell Hardness
B40
Thickness Tolerance
+/-0.003 in
Shape
Rectangular Bar
Material
Copper
Brinell Hardness
74
System of Measurement
Inch
Includes Material Certificate
No
Temper
H02
Tensile Strength
43,000 psi
Material Grade
101
Standards
ASTM B187
Mechanical Finish
Mill

Description

101 Copper Rectangular Bar, Material Copper, Material Grade 101, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.5 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate No, Tensile Strength 43,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.