Zoro Homepage

1.0625" Carbon Steel Hex Bar 12L14 Cold Finish

  • Mfr # 19777_12_0

  • Zoro # G207044255


product price: $14.49
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Yield Strength
60,000 psi
Heat Treatment
No Heat Treatment
Width Tolerance
+/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19777_12_0
Zoro #
G207044255
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.003 in
Hex Width
1 1/16 in
Overall Length
12 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Yield Strength
60,000 psi
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
163 BHN
Fabrication
Cold Rolled
Shape
Hexagon
Tolerance Rating
Standard
Mechanical Finish
Mill
Appearance
Metallic
Machinability
160 %
Tensile Strength
78 ksi
Material Grade
12L14
Rockwell Hardness
84 HRB
System of Measurement
Inch
Elongation
11 %

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 1/16 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness 84 HRB, Brinell Hardness 163 BHN, Tensile Strength 78 ksi, Yield Strength 60,000 psi, Machinability 160 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.