Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

108.00mm 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-403740B

  • Zoro # G4339837


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Overall Length
108 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9.5 mm
Number of Flutes
2
Shank Dia.
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-403740B
Zoro #
G4339837
UPC #
888226152822
Country of Origin
China

Dimensions

Overall Length
108 mm
Drill Bit Size
9.5 mm
Shank Dia.
9.5 mm
Flute Length
70 mm
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Metric
Drilling Depth
70.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/4 in
Shank Length
38 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Decimal Equivalent
0.3740
Flute Type
Spiral
Application
Metalworking
List Number
450
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Web Thinning
Thinned
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
C2
Web Construction
Split
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Spiral Direction
Right Hand
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3740, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.