Zoro Homepage

10mL Pipet, Bulk Packed in Bags, PK500

  • Mfr # 11L802

  • Zoro # G4686071


product price: $159.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Capacity
10 mL
Graduation Subdivisions
0.1
Class
To Deliver
Band Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L802
Zoro #
G4686071
UPC #
190735551646
Country of Origin
China

Dimensions

Length
13.5 in
Overall Length
342 7/8 mm

Details

Material
Polystyrene
Capacity
10 mL
Graduation Subdivisions
0.1
Class
To Deliver
Band Color
Orange
Type
Serological Pipet Bulk
Graduation Range
-3.0 to 10.0mL
Material of Construction
Polystyrene
Special Features
premium material filter plug & sterile (gamma irradiated)
Negative Graduations
Yes
Item
Serological Pipette
Tolerance
+/-2%
Product Type
Serological Pipette
Individually Wrapped
Not Individually Wrapped
Pipette Type
Serological
Capacity - Maximum
10 mL
Graduation Increments
0.1 mL

Description

Serological Pipette, Serological Pipet Bulk, Capacity 10 mL, Graduation Range -3.0 to 10.0mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1, Tolerance +/-2 Percent, Length 13.5 in, Band Color Orange, Class To Deliver, Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated), Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.