Zoro Homepage

10mL Pipet, Individually Wrap/Bag, PK200

  • Mfr # 11L808

  • Zoro # G4606052


product price: $65.99
/pk 200, $0.33/ea

Key Features

Material
Polystyrene
Capacity
10 mL
Negative Graduations
Yes
Length
13.5 in
Tolerance
+/-2%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L808
Zoro #
G4606052
UPC #
190735551707
Country of Origin
China

Dimensions

Length
13.5 in
Overall Length
342 7/8 mm

Details

Material
Polystyrene
Capacity
10 mL
Negative Graduations
Yes
Tolerance
+/-2%
Special Features
premium material filter plug & sterile (gamma irradiated)
Item
Serological Pipette
Class
To Deliver
Type
Serological Pipet Individually Wrapped
Band Color
Orange
Material of Construction
Polystyrene
Graduation Subdivisions
0.1
Product Type
Serological Pipette
Graduation Increments
0.1 mL
Pipette Type
Serological
Individually Wrapped
Individually Wrapped
Capacity - Maximum
10 mL

Description

Serological Pipette, Serological Pipet Individually Wrapped, Capacity 10 mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1, Tolerance +/-2 Percent, Length 13.5 in, Band Color Orange, Class To Deliver, Special Features premium material filter plug & sterile (gamma irradiated), Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.