Zoro Homepage

Round Spacers, 10X9/16 #5/16 ROUN, PK100, #10 Screw Size, Stainless steel Stainless Steel, 100 PK

  • Mfr # 310910RS303

  • Zoro # G4832099


product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#10
Overall Length
9/16 in
Material
Stainless Steel
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310910RS303
Zoro #
G4832099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#10
Overall Length
9/16 in
Outside Diameter
5/16"
Size
10 x 9/16 in

Details

Item
Round Spacers, 10X9/16 #5/16 ROUN,PK100
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless steel
Spacer Shape
Round

Description

Round Spacers,10X9/16 #5/16 ROUN,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.