11 1/4 in x 8 3/4 in x 8 in, 10 in, 12 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NM34
Zoro # G0507334
product price:Â $0.99
/ea
Sold in multiples of 25 for $24.75
Key Features
Inside Length
11 1/4 in
Inside Width
8 3/4 in
Inside Height
8 in, 10 in, 12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
55NM34
Zoro #
G0507334
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
11 1/4 in
Inside Width
8 3/4 in
Inside Height
8 in, 10 in, 12 in
Outside Height
12 5/8 in
Wall Thickness
5/32 in
Outside Length
11 5/8 in
Outside Width
9 1/8 in
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Application
Multi Purpose
Standards
ASTM D5118
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
For Use With
Shipping/Storage/Product Protection
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 8 in, 10 in, 12 in, 11 1/4x8 3/4x12-8 in Inside LxWxH, 200#, RSC, Outside Length 11 5/8 in, Outside Width 9 1/8 in, Outside Height 12 in, 11 5/8x9 1/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.