Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 IN White Dual-Trak Shelf Bracket

  • Mfr # 0122-11WT

  • Zoro # G1704997


product price: $5.59
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
170
Color
White
Length (In.)
11-1/2 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0122-11WT
Zoro #
G1704997
UPC #
077355012262
Country of Origin
China

Dimensions

Length (In.)
11-1/2 in
Width (In.)
1/2 in
Height (In.)
2 3/16 in
Overall Depth
11 3/16 in
Overall Height
2 1/4 in
Overall Width
1/2 in

Details

Material
Steel
Load Capacity (Lb.)
170
Color
White
Item
Shelf Bracket
For Use With
0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT
Type
Dual Track
Finish
Powder-Coated
Product Type
Shelf Bracket
Weight Capacity
170 lb
Compatible Manufacturer Model Number
0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT
Application
Wood Shelf
Number of Mounting Holes
10
Includes Mounting Hardware
Mounting Hardware Included

Description

Shelf Bracket, Type Dual Track, Material Steel, Load Capacity (Lb.) 170, Color White, Powder-Coated Finish, Length (In.) 11-1/2 in, Width (In.) 1/2 in, Height (In.) 2 3/16 in, For Use With 0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.