110 Cop Rec Bar, 12 inL, 2 1/2 inW, 1 in
Mfr # 22157_12_0
Zoro # G508360641
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM B187
System of Measurement
Inch
Yield Strength
36,000 psi
Tensile Strength
42,000 psi
Fabrication
Hot and Cold Workability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22157_12_0
Zoro #
G508360641
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Overall Width
2 1/2 in
Thickness
1 in
Width Tolerance
+/-0.012 in
Details
Item
110 Copper Rectangular Bar
Standards
ASTM B187
System of Measurement
Inch
Yield Strength
36,000 psi
Tensile Strength
42,000 psi
Fabrication
Hot and Cold Workability
Rockwell Hardness
B40
Includes Material Certificate
Yes
Thickness Tolerance
+/-0.0045 in
Heat Treatment
No Heat Treatment
Appearance
Metallic
Material Grade
110
Shape
Rectangular Bar
Material
Copper
Temper
H02
Heat Treatable
No
Mechanical Finish
Mill
Brinell Hardness
74
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 1 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.