110 Cop Rec Bar, 12 inL, 2 inW, 1.25 in
Mfr # 21847_12_0
Zoro # G108360560
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
74
Material Grade
110
Shape
Rectangular Bar
Standards
ASTM B187
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21847_12_0
Zoro #
G108360560
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
2 in
Width Tolerance
+/-0.008 in
Overall Length
12 in
Thickness
1.25 in
Details
Item
110 Copper Rectangular Bar
Brinell Hardness
74
Material Grade
110
Shape
Rectangular Bar
Standards
ASTM B187
Material
Copper
Includes Material Certificate
Yes
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
Appearance
Metallic
Temper
H02
Fabrication
Hot and Cold Workability
Rockwell Hardness
B40
Mechanical Finish
Mill
Thickness Tolerance
+/-0.0045 in
System of Measurement
Inch
Heat Treatable
No
Tensile Strength
42,000 psi
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 1.25 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.