Zoro Homepage

110 Cop Rec Bar, 12 inL, 3 inW, 0.375 in

  • Mfr # 4303_12_0

  • Zoro # G608360558


product price: $63.59
/ea

Key Features

Heat Treatable
No
Thickness
0.375 in
Tensile Strength
42,000 psi
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4303_12_0
Zoro #
G608360558
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Overall Width
3 in
Width Tolerance
+/-0.012 in
Overall Length
12 in

Details

Item
110 Copper Rectangular Bar
Heat Treatable
No
Tensile Strength
42,000 psi
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Temper
H02
Heat Treatment
No Heat Treatment
Rockwell Hardness
B40
Includes Material Certificate
Yes
Mechanical Finish
Mill
Yield Strength
36,000 psi
Fabrication
Hot and Cold Workability
Standards
ASTM B187
Appearance
Metallic
Material Grade
110
Material
Copper
Shape
Rectangular Bar
Brinell Hardness
74

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.375 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.