110 Cop Rec Bar, 12 inL, 3 inW, 0.75 in
Mfr # 4324_12_0
Zoro # G808361522
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
No Heat Treatment
Yield Strength
36,000 psi
Temper
H02
Shape
Rectangular Bar
Appearance
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4324_12_0
Zoro #
G808361522
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
3 in
Overall Length
12 in
Thickness
0.75 in
Width Tolerance
+/-0.012 in
Details
Item
110 Copper Rectangular Bar
Heat Treatment
No Heat Treatment
Yield Strength
36,000 psi
Temper
H02
Shape
Rectangular Bar
Appearance
Metallic
Thickness Tolerance
+/-0.0045 in
Material Grade
110
Mechanical Finish
Mill
Brinell Hardness
74
Standards
ASTM B187
Heat Treatable
No
Rockwell Hardness
B40
Tensile Strength
42,000 psi
Material
Copper
Includes Material Certificate
Yes
Fabrication
Hot and Cold Workability
System of Measurement
Inch
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.75 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.