110 Cop Rec Bar, 24 inL, 2 1/2 inW, 1 in
Mfr # 22157_24_0
Zoro # G608360565
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+/-0.012 in
Material Grade
110
System of Measurement
Inch
Appearance
Metallic
Shape
Rectangular Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22157_24_0
Zoro #
G608360565
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.012 in
Thickness
1 in
Overall Length
24 in
Overall Width
2 1/2 in
Details
Item
110 Copper Rectangular Bar
Material Grade
110
System of Measurement
Inch
Appearance
Metallic
Shape
Rectangular Bar
Fabrication
Hot and Cold Workability
Heat Treatable
No
Temper
H02
Mechanical Finish
Mill
Material
Copper
Heat Treatment
No Heat Treatment
Brinell Hardness
74
Includes Material Certificate
Yes
Thickness Tolerance
+/-0.0045 in
Rockwell Hardness
B40
Standards
ASTM B187
Tensile Strength
42,000 psi
Yield Strength
36,000 psi
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 1 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.