110 Cop Rec Bar, 24 inL, 3 inW, 0.375 in
Mfr # 4303_24_0
Zoro # G608360619
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B40
Thickness
0.375 in
Temper
H02
Brinell Hardness
74
Heat Treatable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4303_24_0
Zoro #
G608360619
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.375 in
Overall Length
24 in
Width Tolerance
+/-0.012 in
Overall Width
3 in
Details
Item
110 Copper Rectangular Bar
Rockwell Hardness
B40
Temper
H02
Brinell Hardness
74
Heat Treatable
No
Material
Copper
Standards
ASTM B187
Fabrication
Hot and Cold Workability
Includes Material Certificate
Yes
Appearance
Metallic
Material Grade
110
Tensile Strength
42,000 psi
Yield Strength
36,000 psi
Shape
Rectangular Bar
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.375 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.