Zoro Homepage

110 Cop Rec Bar, 24 inL, 4 inW, 0.25 in

  • Mfr # 4291_24_0

  • Zoro # G308360780


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular Bar
Overall Length
24 in
Thickness
0.25 in
Brinell Hardness
74
Standards
ASTM B187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4291_24_0
Zoro #
G308360780
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Thickness
0.25 in
Overall Width
4 in
Width Tolerance
+/-0.012 in

Details

Item
110 Copper Rectangular Bar
Shape
Rectangular Bar
Brinell Hardness
74
Standards
ASTM B187
Tensile Strength
42,000 psi
Heat Treatment
No Heat Treatment
Fabrication
Hot and Cold Workability
Material
Copper
Heat Treatable
No
Material Grade
110
System of Measurement
Inch
Rockwell Hardness
B40
Appearance
Metallic
Yield Strength
36,000 psi
Mechanical Finish
Mill
Thickness Tolerance
+/-0.004 in
Temper
H02
Includes Material Certificate
Yes

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.25 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.