Zoro Homepage

110 Cop Rec Bar, 24 inL, 5 inW, 0.75 in

  • Mfr # 9626_24_0

  • Zoro # G408360468


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Tensile Strength
42,000 psi
Overall Width
5 in
Includes Material Certificate
Yes
Fabrication
Hot and Cold Workability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9626_24_0
Zoro #
G408360468
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
5 in
Overall Length
24 in
Thickness
0.75 in
Width Tolerance
+/-0.015 in

Details

Item
110 Copper Rectangular Bar
Mechanical Finish
Mill
Tensile Strength
42,000 psi
Includes Material Certificate
Yes
Fabrication
Hot and Cold Workability
Yield Strength
36,000 psi
Rockwell Hardness
B40
Material
Copper
Thickness Tolerance
+/-0.005 in
Heat Treatment
No Heat Treatment
Temper
H02
Material Grade
110
Brinell Hardness
74
Shape
Rectangular Bar
Standards
ASTM B187
Appearance
Metallic
System of Measurement
Inch
Heat Treatable
No

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 5 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.