Zoro Homepage

110 Cop Rec Bar, 4 ftL, 3 inW, 0.5 in

  • Mfr # 4311_48_0

  • Zoro # G108361451


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B187
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Shape
Rectangular Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4311_48_0
Zoro #
G108361451
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Width Tolerance
+/-0.012 in
Thickness
0.5 in
Overall Width
3 in

Details

Item
110 Copper Rectangular Bar
Standards
ASTM B187
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Shape
Rectangular Bar
Mechanical Finish
Mill
Fabrication
Hot and Cold Workability
Temper
H02
Yield Strength
36,000 psi
Heat Treatable
No
Tensile Strength
42,000 psi
Brinell Hardness
74
Material
Copper
Appearance
Metallic
Rockwell Hardness
B40
Material Grade
110
Includes Material Certificate
Yes

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 3 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.5 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.