110 Cop Rec Bar, 4 ftL, 3 inW, 2 in
Mfr # 4336_48_0
Zoro # G408360529
product price: $1,478.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Brinell Hardness
74
Thickness Tolerance
+/-0.005 in
Overall Length
4 ft
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4336_48_0
Zoro #
G408360529
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 ft
Width Tolerance
+/-0.012 in
Thickness
2 in
Overall Width
3 in
Details
Item
110 Copper Rectangular Bar
Material
Copper
Brinell Hardness
74
Thickness Tolerance
+/-0.005 in
System of Measurement
Inch
Heat Treatable
No
Includes Material Certificate
Yes
Yield Strength
36,000 psi
Tensile Strength
42,000 psi
Material Grade
110
Heat Treatment
No Heat Treatment
Fabrication
Hot and Cold Workability
Rockwell Hardness
B40
Standards
ASTM B187
Mechanical Finish
Mill
Shape
Rectangular Bar
Appearance
Metallic
Temper
H02
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 3 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 2 in, Thickness Tolerance +/-0.005 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.