Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110 Copper Foil, 0.003 in Thickness

  • Mfr # C003x12x50

  • Zoro # G808232044


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Temper
O
Standards
ASTM B11, ASTM B152, ASTM B370
Thickness Tolerance
+/-0.0003 in
Width Tolerance
+/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C003x12x50
Zoro #
G808232044
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.003 in
Width Tolerance
+/-0.005 in
Length Tolerance
+ 5 ft / - 0 ft
Roll Length
50 ft
Overall Width
12 in

Details

Material
Copper
Temper
O
Standards
ASTM B11, ASTM B152, ASTM B370
Thickness Tolerance
+/-0.0003 in
Item
110 Copper Foil
Yield Strength
6,000 psi
Material Grade
110
Minimum Temperature
68 Degrees F
Application
Electrical
System of Measurement
Inch
Maximum Temperature
700 Degrees F
Rockwell Hardness
F75 Max
Fabrication
Hot Rolled
Mechanical Finish
Mill
Tensile Strength
26,000 psi
Heat Treatable
Yes
Heat Treatment
Annealed
Shape
Foil

Description

110 Copper Foil, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Width 12 in, Roll Length 50 ft, Length Tolerance + 5 ft / - 0 ft, Temper O, Tensile Strength 26,000 psi, Maximum Temperature 700 Degrees F, Thickness 0.003 in, Thickness Tolerance +/-0.0003 in, Standards ASTM B11, ASTM B152, ASTM B370, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness F75 Max, Yield Strength 6,000 psi, Shape Foil, Application Electrical, Length Type Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.