Zoro Homepage

1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish

  • Mfr # 7642_24_0

  • Zoro # G907044258


product price: $37.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.003 in
Tensile Strength
108 ksi
Yield Strength
90 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7642_24_0
Zoro #
G907044258
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.003 in
Outside Diameter
1 1/8 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
24 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Tensile Strength
108 ksi
Yield Strength
90 ksi
Shape
Rod
Brinell Hardness
210 BHN
Mechanical Finish
Mill
Tolerance Rating
Standard
Material Grade
1144
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
System of Measurement
Inch
Application
Machinery Parts
Machinability
83 %
Appearance
Metallic
Fabrication
Cold Rolled
Rockwell Hardness
95 HRB
Elongation
10 %

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 90 ksi, Fabrication Cold Rolled, Rockwell Hardness 95 HRB, Brinell Hardness 210 BHN, Tensile Strength 108,000 psi, Machinability 83 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.