Zoro Homepage

114.00mm 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-404331B

  • Zoro # G4345035


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
114 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11 mm
Number of Flutes
2
Shank Dia.
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-404331B
Zoro #
G4345035
UPC #
888226152853
Country of Origin
China

Dimensions

Overall Length
114 mm
Drill Bit Size
11 mm
Shank Dia.
11 mm
Flute Length
73 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
7xD
Drilling Depth
73.00mm
Maximum Drilling Depth
2 55/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
41 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
450
Application
Metalworking
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4331
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Web Thinning
Thinned
Primary Material Application ISO Code
H, K, M, N, O, P, S
Drill Bit Point Type
4 Facet Point
Web Construction
Split
Primary Material Application
All Materials
Measurement System
Metric
Material Grade - Machining
C2
Spiral Direction
Right Hand
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.