Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A

  • Mfr # BULK-RS-H70-944

  • Zoro # G2679196


product price: $5.65
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H70-944
Zoro #
G2679196
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
1 ft
Thickness
1/16"
Width
12"
Length
12"
Overall Length
12 in
Overall Thickness
0.0625 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 707
Grade
Standard
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Color
Black
Application
Oil Resistant
Tear Strength
20 N/mm
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Weather Resistance
Fair
Compression Set
33 %
Thickness Tolerance
+/-0.011 in
Oil Resistance
Excellent
Texture
Smooth
Shape
Sheet
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Density
1.5 g/cc
Water Resistance
Good
Abrasion Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.