Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" Comm. Grade Neoprene Rubber Roll, 36"x50 ft, Black, 30A

  • Mfr # BULK-RS-N30-2

  • Zoro # G0241151


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
50 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-2
Zoro #
G0241151
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
50 ft
Width
36"
Length
50 ft.
Thickness
1/16"
Overall Length
50 ft
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 307
Grade
Standard
Application
General Purpose
Material
Neoprene
Color
Black
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Abrasion Resistance
Good
Shape
Roll
Density
1.35 g/cc
Oil Resistance
Good
Compression Set
30 %
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 307, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 50 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.