Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" Comm. Grade Neoprene Rubber Sheet, 36"x25 ft., Black, 40A

  • Mfr # BULK-RS-N40-939

  • Zoro # G6840635


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40-939
Zoro #
G6840635
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
25 ft
Thickness
1/16"
Width
36"
Length
25 ft.
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
25 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 407
Grade
Standard
Application
General Purpose
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Type
Commercial Grade
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Texture
Smooth
Shape
Roll
Thickness Tolerance
+/-0.011 in
Compression Set
33 %
Density
1.5 g/cc

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.