Zoro Homepage

1/16" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A

  • Mfr # BULK-RS-H60FDA-306

  • Zoro # G3368285


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60FDA-306
Zoro #
G3368285
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
4 in
Rubber Length
3 ft
Length
36"
Thickness
1/16"
Width
4"
Overall Thickness
0.0625 in
Overall Width
4 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Grade
Food
Max. Temp. (F)
250 Degrees F
Type
FDA Grade
Material
Buna-N
Color
White
Application
Food Grade
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.011 in
Compression Set
35 %
Tear Strength
22 N/mm
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Weather Resistance
Fair
Water Resistance
Good
Chemical Resistance
Fair
Density
1.4 g/cc
Minimum Temperature
-30 Degrees F
Shape
Strip
Oil Resistance
Excellent
Texture
Smooth

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Buna-N, Standards ASTM D2000 BF 507, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.