Zoro Homepage

1/16" FDA Grade Neoprene Rubber Roll, 36"x10 ft, White, 50A

  • Mfr # BULK-RS-N60FDA-205

  • Zoro # G0309675


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-205
Zoro #
G0309675
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
10 ft
Length
10 ft.
Thickness
1/16"
Width
36"
Overall Length
10 ft
Overall Thickness
0.0625 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Color
White
Application
Food Grade
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Type
FDA Grade
Thickness Tolerance
+/-0.011 in
Tear Strength
22 N/mm
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Oil Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Compression Set
35 %
Adhesive Type
Plain Backing
Shape
Roll
Density
1.4 g/cc
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Tensile Strength
1,000 psi

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.